Pros, Join Our TradeMaster Program!
Description
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Double foot pad
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end
Hide Description
Specs
Type:

Shaded Pole

RPM:

1500

Voltage:

230v

Rotation:

CW

Amperage:

0.55

Wattage:

25

Enclosure Type:

Totally Enclosed

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.