Shop Resideo Sale
Main product image of Shaded Pole Aluminum Unit Bearing Fan Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Aluminum Unit Bearing Fan Motor (115V, 1550 RPM)

Brand:
Packard
SKU:
65017
Rating:
(0)
Q&A:
(0)
Shaded Pole Aluminum Unit Bearing Fan Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$111.57 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.55 Amps
Product Highlight: Material
Aluminum

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Rotation is determined by viewing the lead end
  • Totally enclosed
  • 50/60 Hertz

    Note: Image does not represent actual product.

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

1550

Enclosure Type:

Totally Enclosed

Amperage:

0.55

Rotation:

CW

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy