Apply to be a TradeMaster!
Main product image of Double Foot Pad Mount Unit Bearing Fan Motor (230V, 35W, 1500 RPM)
Magnifying glass
Hover image to zoom

Double Foot Pad Mount Unit Bearing Fan Motor (230V, 35W, 1500 RPM)

Brand:
Packard
SKU:
65021
Rating:
(0)
Q&A:
(0)
Double Foot Pad Mount Unit Bearing Fan Motor (230V, 35W, 1500 RPM)
Magnifying glass
Hover image to zoom
$115.26 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.7 Amps
Product Highlight: Wattage
35 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Double foot pad
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end

Specs

–
Type:

Shaded Pole

RPM:

1500

Voltage:

230V

Rotation:

CW

Wattage:

35

Amperage:

0.7

Enclosure Type:

Totally Enclosed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy