Apply to be a TradeMaster!
Main product image of Cast Iron Unit Bearing Motor (230 V, 50 W, 1500 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Unit Bearing Motor (230 V, 50 W, 1500 RPM)

Brand:
Packard
SKU:
65041
Rating:
(2)
Q&A:
(0)
Cast Iron Unit Bearing Motor (230 V, 50 W, 1500 RPM)
Magnifying glass
Hover image to zoom
$140.70 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1500 RPM
Product Highlight: Wattage
50 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Double foot pad
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end
Specifications
  • Amps 0.85
  • Rotation CWLE
  • RPM 1500
  • Enclosure Semi-Enclosed
  • Material Cast Iron
  • Mounting Double Foot Pads
  • Shaft Length (In.) 1-1/2
  • Motor Type Shaded Pole
  • Shaft Diameter (In.) 3/8
  • Shafts 1
  • Hertz 60/50
  • Shaft Dimension (In.) 3/8 x 1-1/2
  • Watts 50
  • Shaft Type Flat
  • Length Less Shaft (In.) 3-5/8
  • Voltage 230

Specs

–
Type:

Shaded Pole

Voltage:

230V

RPM:

1500

Wattage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Refrigeration condenser motor

Good aftermarket motor for commercial refrigeration
HVACR Guru
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

This motor working very nice.
Danny
Princeton, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy