Apply to be a TradeMaster!
Main product image of Unit Bearing Motor (50W, 115V, 1500 RPM)
Magnifying glass
Hover image to zoom

Unit Bearing Motor (50W, 115V, 1500 RPM)

Brand:
Packard
SKU:
65042
Rating:
(0)
Q&A:
(0)
Unit Bearing Motor (50W, 115V, 1500 RPM)
Magnifying glass
Hover image to zoom
$153.41 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
3.9 Amps
Product Highlight: Wattage
50 Watts
Product Highlight: Material
Cast Iron

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Double foot pad
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end

Specs

–
Type:

Shaded Pole

Voltage:

115V

Amperage:

3.9

Rotation:

CCW

RPM:

1500

Enclosure Type:

Semi-Enclosed

Wattage:

50

Hertz:

60/50

Shaft Diameter:

3/8"

Shaft Length:

1-1/2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy