Apply to be a TradeMaster!
Main product image of Shaded Pole Cast Iron Unit Bearing Motor (50W, 230V, 1500 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Cast Iron Unit Bearing Motor (50W, 230V, 1500 RPM)

Brand:
Packard
SKU:
65043
Rating:
(2)
Q&A:
(0)
Shaded Pole Cast Iron Unit Bearing Motor (50W, 230V, 1500 RPM)
Magnifying glass
Hover image to zoom
$152.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.85 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Wattage
50 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Double foot pad
  • 50/60 Hertz
  • Rotation is determined by viewing the lead end

Specs

–
Type:

Shaded Pole

Voltage:

230V

Amperage:

0.85

Rotation:

CCW

RPM:

1500

Enclosure Type:

Semi-Enclosed

Material:

Cast Iron

Hertz:

60/50

Shaft Diameter:

3/8"

Shaft Length:

1-1/2"

Wattage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

FAILED AFTER 4 DAYS

I wrote a review that they never posted. I would not buy this again. I installed it on one of my NorthStar freeze dry machines. It lasted 4 days. I bought a different one locally and am happy with it.
Andrea
Croton, MI
6 years ago
Was this review helpful to you?

Motor stopped working after 4 days

The motor didn't even last four days. I am returning. Bought another replacement from a competitor and I am happy with it
Merchant response
6 years ago
We strongly advise that you troubleshoot any material that fails after that short an amount of time and then call us at 888-757-4774 so we can file an official warranty claim on your behalf!
Andrea
Croton, mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy