Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
C-Frame Motor (120V, 3000 RPM)
Brand:
Packard
SKU:
65100M
Rating:
(1)
Q&A:
(0)
Hover image to zoom
65100M has been discontinued
Discontinued May 16, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1-Speed C-Frame Shaded Pole Motor, CCWSE, 3000 RPM, 0.6 Amp (120V)
Brand:
Packard
SKU:
65100
(3)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
120v
3000 RPM
CCWSE
0.6 Amps
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters
Shaded pole
Sleeve bearings
Stud mounting
Rotation is determined by viewing the shaft end
Direct Replacements for Nutone, Gemline, and Bohn
This Item Replaces:
Nutone: 65878-000
Packard: 65878000
Nutone: C65878 motor only
Hide Description
Specs
–
Speeds:
1
Voltage:
120v
Amperage:
0.6
Rotation:
CCWSE
RPM:
3000
Bearings:
Sleeve
Enclosure Type:
Open
Shaft Length:
1-3/4"
Shaft Size:
1/2"
Type:
Shaded Pole
Frame:
C-Frame
Overload Protection:
Automatic
Phase:
1
Shaft Diameter:
7/32"
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
great proiduct
fast and got it right!
JM
Chicago
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video