Apply to be a TradeMaster!
Main product image of 1-Speed C-Frame Shaded Pole Motor, CCW, 3000 RPM, 0.95 Amp (120V)
Magnifying glass
Hover image to zoom

1-Speed C-Frame Shaded Pole Motor, CCW, 3000 RPM, 0.95 Amp (120V)

Brand:
Packard
SKU:
65103
Rating:
(0)
Q&A:
(0)
1-Speed C-Frame Shaded Pole Motor, CCW, 3000 RPM, 0.95 Amp (120V)
Magnifying glass
Hover image to zoom
$25.12 each
In Stock
In Stock
Get 2 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.95 Amps

Description

–

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed C-Frame Shaded Pole Motor, CCW, 3000 RPM, 0.95 Amp (120V)

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters

Features:

  • Shaded pole
  • Sleeve bearings
  • Stud mounting
  • Rotation is determined by viewing the shaft end
  • Direct Replacements for Nutone, Gemline, and Bohn

Specs

–
Amperage:

0.95

Speeds:

1

Voltage:

120v

Rotation:

CCW

RPM:

3000

Bearings:

Sleeve

Enclosure Type:

Open

Shaft Length:

1-1/8"

Type:

Shaded Pole

Frame:

C-Frame

Shaft Diameter:

7/32"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy