Shop Resideo Sale
Main product image of C-Frame CW Motor (120V, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame CW Motor (120V, 3000 RPM)

Brand:
Packard
SKU:
65110K
Rating:
(0)
Q&A:
(0)
C-Frame CW Motor (120V, 3000 RPM)
Magnifying glass
Hover image to zoom
$84.99 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.41 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Used in many mobile homes
  • Kit includes motor and 6-1/2" diameter fan blade
  • Splined Shaft
  • CW Shaft End
This Item Replaces:
  • Jakel: J238-050-5330
  • Ventline: J238-050-5330

Specs

–
Speeds:

1

Voltage:

120v

Rotation:

CW

Amperage:

0.41

RPM:

3000

Bearings:

Sleeve

Enclosure Type:

Open

Shaft Length:

1-3/8"

Type:

Shaded Pole

Frame:

C-Frame

Overload Protection:

Mechanically Reversible

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy