Shop Resideo Sale
Main product image of Shaded Pole C-Frame Motor w/ 1/2" Stack (240V, 3000 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole C-Frame Motor w/ 1/2" Stack (240V, 3000 RPM)

Brand:
Packard
SKU:
65283
Rating:
(0)
Q&A:
(0)
Shaded Pole C-Frame Motor w/ 1/2" Stack (240V, 3000 RPM)
Magnifying glass
Hover image to zoom
$68.31 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.32 Amps
Product Highlight: Wattage
4 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.

  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Voltage:

240v

RPM:

3000

Rotation:

CW

Enclosure Type:

Open

Amperage:

0.32

Bearings:

Sleeve

Wattage:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy