Shop Resideo Sale
Main product image of CW Unit Bearing Fan Motor (6W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

CW Unit Bearing Fan Motor (6W, 115V, 1550 RPM)

Brand:
Packard
SKU:
65313
Rating:
(0)
Q&A:
(0)
CW Unit Bearing Fan Motor (6W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$59.64 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
6 Watts
Product Highlight: Material
Aluminum

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Rotation is determined by viewing the lead end
  • Totally enclosed
  • 50/60 Hertz

Specs

–
Type:

Shaded Pole

Voltage:

115V

Amperage:

0.4

Rotation:

CW

RPM:

1550

Enclosure Type:

Totally Enclosed

Hertz:

60/50

Wattage:

6

Material:

Aluminum

Shaft Length:

1/2"

Shaft Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy