Apply to be a TradeMaster!
Main product image of 1-3/8" Stack Nutone Replacement C-Frame Motor (120V, 3000 RPM)
Magnifying glass
Hover image to zoom

1-3/8" Stack Nutone Replacement C-Frame Motor (120V, 3000 RPM)

Brand:
Packard
SKU:
65345-PACKARD
Rating:
(4)
Q&A:
(0)
1-3/8" Stack Nutone Replacement C-Frame Motor (120V, 3000 RPM)
Magnifying glass
Hover image to zoom
$50.48 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Amperage
1.3 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Replaces Nutone 62345000
  • 1.38” Stack
  • Ball Bearing
  • Includes plug

Specs

–
Type:

Shaded Pole

Voltage:

120v

Amperage:

1.3

Rotation:

CCWSE

RPM:

3000

Bearings:

Ball

Hertz:

60

Insulation Class:

B

Overload Protection:

Automatic

Frame:

C-Frame

Shaft Length:

2-3/8"

Shaft Diameter:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect fit

I had to replace two motors for some nutone exhaust fans. Theese were a perfect replacement. Shipping was quick!
Ben
Seattle
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is the replacement motor for the Nutone LS-100 and allows for overhauling of the unit instead of installing a new unit.
Site-R
Seattle ,WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Chicks dig me now that my exhaust fan works

Everybody is happy now that the bathroom fan works, if you know what I mean.
CMR
Marin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Part was an exact fit and is working as it should.
ITryToRepairEverything
Port Angeles, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy