Apply to be a TradeMaster!
Main product image of Unit Bearing Fan Motor (9W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Unit Bearing Fan Motor (9W, 115V, 1550 RPM)

Brand:
Packard
SKU:
65413
Rating:
(2)
Q&A:
(0)
Unit Bearing Fan Motor (9W, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$54.28 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.5 Amps
Product Highlight: Wattage
9 Watts
Product Highlight: Material
Aluminum

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Rotation is determined by viewing the lead end
  • Totally enclosed
  • 50/60 Hertz

Specs

–
Type:

Shaded Pole

Voltage:

115V

Amperage:

0.5

Rotation:

CW

RPM:

1550

Enclosure Type:

Totally Enclosed

Hertz:

60/50

Wattage:

9

Material:

Aluminum

Shaft Diameter:

1/4"

Shaft Length:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product

just what I needed.
clint
black creek wi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I have bought 2 of these so far good value
John
Sycamore IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy