Apply to be a TradeMaster!
Main product image of 3/8" Stack C-Frame Motor (240V, 3000 RPM)
Magnifying glass
Hover image to zoom

3/8" Stack C-Frame Motor (240V, 3000 RPM)

Brand:
Packard
SKU:
65426
Rating:
(0)
Q&A:
(0)
3/8" Stack C-Frame Motor (240V, 3000 RPM)
Magnifying glass
Hover image to zoom
65426 has been discontinued
Discontinued August 16, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.17 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: For use with unit bearing and C-Frame Motors

Features:
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Speeds:

1

Voltage:

240v

Amperage:

0.17

Rotation:

CW

RPM:

3000

Enclosure Type:

Open

Hertz:

60

Bearings:

Sleeve

Frame:

C-Frame

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm