Apply to be a TradeMaster!
Main product image of 7/8" Stack C-Frame Motor (120V, 3000/1550 RPM)
Magnifying glass
Hover image to zoom

7/8" Stack C-Frame Motor (120V, 3000/1550 RPM)

Brand:
Packard
SKU:
65467
Rating:
(0)
Q&A:
(0)
7/8" Stack C-Frame Motor (120V, 3000/1550 RPM)
Magnifying glass
Hover image to zoom
$48.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000/1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters

Features:
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Amperage:

1

Type:

Shaded Pole

Speeds:

2

Voltage:

120v

Rotation:

CW

RPM:

3000/1550

Enclosure Type:

Open

Bearings:

Sleeve

Hertz:

60

Overload Protection:

Mechanically Reversible

Frame:

C-Frame

Shaft Length:

2-3/8"

Shaft Diameter:

7/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy