Shop Klein Tools Limited Time Promotion
Main product image of C-Frame Combustion Motor Kit, Carrier Replacement (25 MHP, 230 Volt, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame Combustion Motor Kit, Carrier Replacement (25 MHP, 230 Volt, 3000 RPM)

Brand:
Packard
SKU:
65570
Rating:
(1)
Q&A:
(0)
C-Frame Combustion Motor Kit, Carrier Replacement (25 MHP, 230 Volt, 3000 RPM)
Magnifying glass
Hover image to zoom
$117.60 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
0.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P.: 25 MHP
  • Speeds: 1
  • Volts: 230
  • Amps: 0.80
  • Rotation: CW
  • RPM: 3000
  • Bearings: Ball
  • Shaft Length (In.): 1 x 1 7/8
  • Stack Size (In.): 1 1/2
  • Motor Type: Shaded Pole
  • Frame: C-Frame
  • Overload: Automatic
  • Phase: 1
  • Shaft Diameter (In.): 5/16
  • Shafts: 2
  • Hertz: 60
  • Shaft Dimension (In.): 1 x 5/16 x 1 7/8
  • Length Less Shaft (In.): 3 5/8


Features:
  • Rotation is determined by viewing end opposite the leads
  • Shaded Pole
  • Special Leads and Plug included
  • Plastic fan blade included
  • Single Speed
  • 1 1/2 Stack
  • C Frame
  • Single Phase

Specs

–
RPM:

3000

Voltage:

230V

Amperage:

0.8

Type:

Shaded Pole

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Finally - Heat

Very reasonably priced and have heat everyday.
Ymepop
Las Vegas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy