Apply to be a TradeMaster!
Main product image of 2-Speed C-Frame Motor, 5/8" Stack Size (120 V, 3000/1550 RPM)
Magnifying glass
Hover image to zoom

2-Speed C-Frame Motor, 5/8" Stack Size (120 V, 3000/1550 RPM)

Brand:
Packard
SKU:
65681
Rating:
(0)
Q&A:
(0)
2-Speed C-Frame Motor, 5/8" Stack Size (120 V, 3000/1550 RPM)
Magnifying glass
Hover image to zoom
$51.37 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000/1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: For use with unit bearing and C-Frame Motors

Features
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end
Specifications
  • Speeds 2
  • Amps 0.55/0.34
  • Rotation CW
  • RPM 3000/1550
  • Bearings Sleeve
  • Enclosure Open
  • Shaft Length (In.) 1-1/2
  • Stack Size (In.) 5/8
  • Motor Type Shaded Pole
  • Frame C-Frame
  • Overload Protection Mechanically Reversible
  • Shaft Diameter (In.) 3/16
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 3/16 x 1-3/8
  • Voltage 120

Specs

–
Type:

Shaded Pole

RPM:

3000/1550

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy