Apply to be a TradeMaster!
Main product image of Shaded Pole C-Frame Motor Kit (CW, 240V, 3000 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole C-Frame Motor Kit (CW, 240V, 3000 RPM)

Brand:
Packard
SKU:
65692
Rating:
(0)
Q&A:
(0)
Shaded Pole C-Frame Motor Kit (CW, 240V, 3000 RPM)
Magnifying glass
Hover image to zoom
$52.35 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.26 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.

  • Shaded pole
  • Sleeve bearings
  • Stud mounting
  • Rotation is determined by viewing the shaft end
  • Direct Replacements for Nutone, Gemline, and Bohn

Specs

Type:

Shaded Pole

Voltage:

240v

RPM:

3000

Rotation:

CW

Enclosure Type:

Open

Bearings:

Sleeve

Amperage:

0.26

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy