Apply to be a TradeMaster!
Main product image of Sub Zero Unit Bearing Replacement Motor (115 V, 2.3 W, 1300 RPM)
Magnifying glass
Hover image to zoom

Sub Zero Unit Bearing Replacement Motor (115 V, 2.3 W, 1300 RPM)

Brand:
Packard
SKU:
65740
Rating:
(1)
Q&A:
(0)
Sub Zero Unit Bearing Replacement Motor (115 V, 2.3 W, 1300 RPM)
Magnifying glass
Hover image to zoom
$121.26 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1300 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Uses pin terminals for quick and easy connection
Specifications
  • Amps 0.15
  • Rotation CWLE
  • RPM 1300
  • Material Aluminum
  • Mounting Double Foot Pads
  • Hertz 60/50
  • Shaft Dimension (In.) 1/4 x 1/2
  • Watts 2.3
  • Length Less Shaft (In.) 2.48
  • Voltage 115

Specs

–
Voltage:

115V

RPM:

1300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have repeatedly sourced parts for appliances and equipment

This fan motor had the correct specs for the appliance I was repairing. Other motors that were recommended on other sites were clearly incorrect and would have produced bad results. I have used Supply House for old steam boiler systems and other "esoteric" needs. Came out well every time.
AlphaSlide
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy