Apply to be a TradeMaster!
Main product image of C-Frame Motor Kit, 5/8" Stack Size (115 V, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame Motor Kit, 5/8" Stack Size (115 V, 3000 RPM)

Brand:
Packard
SKU:
65770
Rating:
(1)
Q&A:
(0)
C-Frame Motor Kit, 5/8" Stack Size (115 V, 3000 RPM)
Magnifying glass
Hover image to zoom
$38.61 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • Amps 0.50
  • Rotation Reversible
  • RPM 3000
  • Bearings Sleeve
  • Shaft Length (In.) 1 3/8
  • Stack Size (In.) 5/8
  • Motor Type Shaded Pole
  • Frame C-Frame
  • Shaft Diameter (In.) 3/16
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 3/16 x 1 3/8
  • Voltage 115

Specs

–
Type:

Shaded Pole

RPM:

3000

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as expected.

Replaced an older Turbonics kickster blower motor.
RF
New Jersey
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy