Apply to be a TradeMaster!
Main product image of Shaded Pole Cast Iron Unit Bearing Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Shaded Pole Cast Iron Unit Bearing Motor (115V, 1550 RPM)

Brand:
Packard
SKU:
65811
Rating:
(2)
Q&A:
(0)
Shaded Pole Cast Iron Unit Bearing Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$51.80 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1 Amps
Product Highlight: Material
Cast Iron

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Totally enclosed
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Voltage:

115V

Enclosure Type:

Totally Enclosed

RPM:

1550

Rotation:

CW

Amperage:

1

Overload Protection:

Mechanically Reversible

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy again

As always good parts and delivery on time
John N
Scottsdale AZ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor for keeping things original.

This motor is nearly identical to the original GE motors used on soft drink coolers from the 50's through 2000's. It looks, sounds, and performs the same. For that reason it is a good choice for restorations where originality is important. Motor came with new mounting hardware, shaft rubber washer, and blade retaining nut.
Dave Allen
Northport AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy