Shop Resideo Sale
Main product image of C-Frame CCW Motor (120V, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame CCW Motor (120V, 3000 RPM)

Brand:
Packard
SKU:
65894K
Rating:
(2)
Q&A:
(0)
C-Frame CCW Motor (120V, 3000 RPM)
Magnifying glass
Hover image to zoom
$79.25 each
In Stock
In Stock
Get 1 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.9 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters
  • Shaded pole
  • Sleeve bearings
  • Stud mounting
  • Rotation is determined by viewing the shaft end
  • Direct Replacements for Nutone, Gemline, and Bohn

This Item Replaces:
  • Nutone: 82229
  • Nutone: K5894
  • Supco: SM140-40A

Specs

–
Speeds:

1

Voltage:

120v

Rotation:

CCW

Amperage:

0.9

RPM:

3000

Bearings:

Sleeve

Enclosure Type:

Open

Shaft Length:

2-3/8"

Type:

Shaded Pole

Frame:

C-Frame

Shaft Diameter:

7/32"

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit, easy repair

At 20 yrs old, our bathroom fan was worn out. It would come to speed then growl and slow down over and over. We tried cleaning the squirrel cage in case it was a balance problem, but nope.. just worn out. The option was to climb into the attic and replace the whole unit, until SupplyHouse came to the rescue with this replacement motor/fan. Two screws and an electrical connection later, our bathroom fan runs like new.
ForemanDave
Thunder Bay, Ontario
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fan was what I needed

I had looked at many local stores only to find that they did not carry just the vent fan for the bathroom. I would have had to cut a new or bigger hole in my ceiling to accommodate a larger metal box to house the new light/fan combo. Thank goodness I found the SupplyHouse .com web sight. The fan fit perfect and works great.
Debbie H.
New Iberia, Louisiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy