Apply to be a TradeMaster!
Main product image of Burnham Replacement PSC Combustion Blower Motor (115V, 3400 RPM)
Magnifying glass
Hover image to zoom

Burnham Replacement PSC Combustion Blower Motor (115V, 3400 RPM)

Brand:
Packard
SKU:
66056
Rating:
(9)
Q&A:
(0)
Burnham Replacement PSC Combustion Blower Motor (115V, 3400 RPM)
Magnifying glass
Hover image to zoom
$562.47 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3400 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
0.46 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Includes Gaskets
  • Permanent Split Capacitor
  • Capacitor Included

Specs

–
Horse Power:

1/15

Type:

Permanent Split Capacitor

Voltage:

115V

Enclosure Type:

Open

RPM:

3400

Rotation:

CCWSE

Amperage:

0.46

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great retrofit

This fan works great and runs quieter that the original.
Mass P & H
Marlboro
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes this product was a perfect match.

Exact replacement for the OEM part and includes correct gaskets. Wiring is plug and play to the Burnham boiler.
Todd
MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Easy install and it feels like a quality product.
Ben
Cape Cod, Ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy repeat customer

I have a building with 3 boilers.Last year I purchased replacement blower due to failure, I was skeptical. Very satisfied with the part and service.This year I needed the exact part for boiler #2, no hesitation this time..I'm ordering the part for #3 boiler to have on hand..Very happy customer…Total savings will be $ 1300 for my three orders
Landlord
Manchester N.H.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I ordered and sooner than I expected!

The blower motor with attached fan cage I ordered fit just like the original, got here really fast, AND was half the price of the OEM part. Pretty hard to beat that combination. One always worries about the longevity of an after-market part, so time will tell. I will be happy if I can get 10 years out of the 17 years the original part lasted.
Wendell
Camano Island, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a burnham revolution blower

I found this part on my own after an unsatisfactory customer service phone call. Supply house employee attempted to get me to purchase the significantly more expensive Burham part with a multiweek wait time. Found this part on my own on their website after an extensive online search for an aftermarket burham revolution boiler blower. The instructions inside the box from supply house clearly state that this part is in fact for revolution boilers
SRgasheat&ac
Plymouth, ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent experience

Delivered when peomised... unit in perfect shape...just what buying on line should be
Jake
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience.

Great service, Knowledgeable staff. Good price. Part fit perfectly.
Tony
Ellery, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely!

The combustion blower motor started making squealing noises 3 years ago. I contacted Burnham direct and they stated nothing that they could do for me such as a policy adjustment to reduce the cost down from quoted $800-1000. So, when the terrible stench of the motor seizing, I called Supplyhouse. they immediately sent out a Packard unit to replace the burnham unit. Very quiet running, very pleased with the service and the blower unit.
Tim
Emmitsburg,Md.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy