Apply to be a TradeMaster!
Main product image of York/Luxaire Replacement Draft Inducer w/ Gasket, CCWSE, 1/35 HP, 3000 RPM (115V)
Magnifying glass
Hover image to zoom

York/Luxaire Replacement Draft Inducer w/ Gasket, CCWSE, 1/35 HP, 3000 RPM (115V)

Brand:
Packard
SKU:
66067
Rating:
(0)
Q&A:
(0)
York/Luxaire Replacement Draft Inducer w/ Gasket, CCWSE, 1/35 HP, 3000 RPM (115V)
Magnifying glass
Hover image to zoom
$189.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/35 HP
Product Highlight: Amperage
1.05 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

York/Luxaire Replacement Draft Inducer w/ Gasket, CCWSE, 1/35 HP, 3000 RPM (115V)

Specs

–
Horse Power:

1/35

RPM:

3000

Bearings:

Sleeve

Voltage:

115V

Rotation:

CCWSE

Type:

Shaded Pole

Amperage:

1.05

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy