Apply to be a TradeMaster!
Main product image of Goodman Draft Inducer Blower (2.8 Amps, 120V, 3000 RPM)
Magnifying glass
Hover image to zoom

Goodman Draft Inducer Blower (2.8 Amps, 120V, 3000 RPM)

Brand:
Packard
SKU:
66071
Rating:
(5)
Q&A:
(0)
Goodman Draft Inducer Blower (2.8 Amps, 120V, 3000 RPM)
Magnifying glass
Hover image to zoom
$169.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • Speeds: 1
  • Volts: 120
  • Amps: 2.8
  • Rotation: CCWSE
  • RPM: 3000
  • Bearings: Ball
  • Diameter (In.): C-Frame
  • Hertz: 60
  • Locked Rotor Amps: 3.7
  • Type: Shaded Pole

Specs

–
Type:

Shaded Pole

RPM:

3000

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

This was used to replace a motor which the bearing wore out on my shop furnace. The replacement assembly blower fan warped within a week, Supply House sent a replacement assembly ASAP . Hopefully this assembly works out.
Bob
OHIO
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service!

The customer representative was great. She helped identify parts and find quick solutions. Much appreciated!
Steven
Laurel, MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would use it again if needed

The oem had an extra port that was plugged off. This one didn't come with the port which is ok because it wasn't used. Doing business with supply house has always been a great experience. The shipping is unparalleled to other companies and a lot of times they have what I need when my other suppliers are back ordered. Keep up the good work
Big A hvac
Se ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Product fit and works perfectly
Red
Spooner wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with this draft inducer

Fit my Amana perfect
Rob
Central New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy