Apply to be a TradeMaster!
Main product image of 2-Speed Shaded Pole Replacement Draft Inducer for Trane (1/100 HP, 3000 RPM, 115 V)
Magnifying glass
Hover image to zoom

2-Speed Shaded Pole Replacement Draft Inducer for Trane (1/100 HP, 3000 RPM, 115 V)

Brand:
Packard
SKU:
66362
Rating:
(0)
Q&A:
(0)
2-Speed Shaded Pole Replacement Draft Inducer for Trane (1/100 HP, 3000 RPM, 115 V)
Magnifying glass
Hover image to zoom
$317.33 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/100 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • H.P. 1/100
  • Speeds 2
  • Amps 1.0 - 0.35
  • Rotation CWSE
  • RPM 3000
  • Bearings Sleeve
  • Enclosure Open
  • Overload Protection Automatic
  • Hertz 60
  • Type Shaded Pole
  • Voltage 115

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

3000

Horse Power:

1/100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy