Apply to be a TradeMaster!
Main product image of Armstrong Replacement Draft Inducer (115V, 1/30 HP, 3200 RPM)
Magnifying glass
Hover image to zoom

Armstrong Replacement Draft Inducer (115V, 1/30 HP, 3200 RPM)

Brand:
Packard
SKU:
66404
Rating:
(5)
Q&A:
(0)
Armstrong Replacement Draft Inducer (115V, 1/30 HP, 3200 RPM)
Magnifying glass
Hover image to zoom
$220.43 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
0.53 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase

Specs

–
Type:

Shaded Pole

Voltage:

115V

Enclosure Type:

Open

RPM:

3200

Rotation:

CWLE

Horse Power:

1/25

Amperage:

0.53

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again and again!

My shop furnace was not working. I placed the order at 4:30pm. By 2:30pm the next day, the Inducer motor was on my doorstep. Thank You Supply House!
Brad
Temperance, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great unit

Bought this to replace old unit that had bad bearings. Quiet
Chris
Montoursville, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bolted up

Bolted right up no problem. Just had to change electrical connector. ,
The Skink
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy

Less than 2 years old and already loud grinding noise. Need to replace.
Mike
Mass
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

Inducer works well and a perfect fit. If your furnace doesn't ignite, check to make sure the stem that connects the inducer to the switch with a hose. The stem was not drilled all the way through and could not create a suction. Had to drill it myself. Worked great after that. Would have been 5 stars if I didn't have to drill it.
Mike
Mass
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy