Apply to be a TradeMaster!
Main product image of Replacement Draft Inducer for Nordyne (1/33 HP, 115 V, 3000 RPM)
Magnifying glass
Hover image to zoom

Replacement Draft Inducer for Nordyne (1/33 HP, 115 V, 3000 RPM)

Brand:
Packard
SKU:
66567
Rating:
(0)
Q&A:
(0)
Replacement Draft Inducer for Nordyne (1/33 HP, 115 V, 3000 RPM)
Magnifying glass
Hover image to zoom
$209.99 each
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Ball Bearing
  • Class B Insulation
  • Single Speed
  • Permanent Split Capacitor
  • Capacitor Included
Specifications
  • H.P. 1/33
  • Speeds 1
  • Amps 0.43
  • Rotation CCWSE
  • RPM 3000
  • Bearings Ball
  • Enclosure Open
  • Hertz 60
  • Type Permanent Split Capacitor
  • Voltage 115

Specs

Type:

Permanent Split Capacitor

RPM:

3000

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy