Apply to be a TradeMaster!
Main product image of Draft Inducer (1-1/2" Stack, 115V, 3200 RPM)
Magnifying glass
Hover image to zoom

Draft Inducer (1-1/2" Stack, 115V, 3200 RPM)

Brand:
Packard
SKU:
66753
Rating:
(0)
Q&A:
(0)
Draft Inducer (1-1/2" Stack, 115V, 3200 RPM)
Magnifying glass
Hover image to zoom
$137.89 each
In Stock
In Stock
Get 27 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
1.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Replaces Carrier 318984-753
  • Easy Installation
  • Assembly Includes Motor, Mounting Bracket, Cooling Fan Blade, Leads and Blower Wheel, Ball Bearing

Specs

–
Voltage:

115V

Amperage:

1.7

Rotation:

CWSE

RPM:

3200

Bearings:

Ball

Overload Protection:

Automatic

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy