Apply to be a TradeMaster!
Main product image of Carrier Replacement Draft Inducer, 1/20 HP, 3300RPM (115V)
Magnifying glass
Hover image to zoom

Carrier Replacement Draft Inducer, 1/20 HP, 3300RPM (115V)

Brand:
Packard
SKU:
66755
Rating:
(0)
Q&A:
(0)
Carrier Replacement Draft Inducer, 1/20 HP, 3300RPM (115V)
Magnifying glass
Hover image to zoom
$614.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.55 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Replaces Carrier 309868-755
  • 40 Watt, PSC Motor
  • Ball Bearing
  • Capacitor and Lead Adapters Included
  • Motor, Plastic Mounting Bracket & Blower Wheel Included for Easy Installation
  • 60 Hz

Specifications:
  • H.P. 1/20
  • Speeds 1
  • Amps 0.55
  • Rotation CWSE
  • RPM 3300
  • Bearings Ball
  • Overload Protection Automatic
  • Hertz 60
  • Watts 40
  • Type PSC
  • Voltage 115

Specs

–
Horse Power:

1/20

Type:

Permanent Split Capacitor

Amperage:

0.55

RPM:

3300

Speeds:

1

Voltage:

115V

Rotation:

CWSE

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy