Shop Klein Tools Limited Time Promotion
Main product image of 1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)
Magnifying glass
Hover image to zoom

1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)

Brand:
Packard
SKU:
66757
Rating:
(0)
Q&A:
(0)
1 Speed Draft Inducer, 0.85 Amp, 58 Watt, 3300 RPM (115V)
Magnifying glass
Hover image to zoom
$601.49 each
In Stock
In Stock
Get 2 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Amperage
0.85 Amps
Product Highlight: Wattage
58 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Carrier 320725-757
  • 58 Watt, PSC Motor
  • Capacitor Included
  • Ball Bearing
  • Includes 3 Prong Molex Plug
  • Easy Installation
  • 60 Hz
Specifications
  • Speeds: 1
  • Amps: 0.85
  • Rotation: CW
  • RPM: 3300
  • Bearings: Ball
  • Overload Protection: Automatic
  • Hertz: 60
  • Watts: 58
  • Type: PSC
  • Voltage: 115

Specs

–
Type:

Permanent Split Capacitor

RPM:

3300

Speeds:

1

Amperage:

0.85

Voltage:

115V

Bearings:

Ball

Wattage:

58

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy