Apply to be a TradeMaster!
Main product image of 2 Speed Draft Inducer, 1.06/0.28 Amp, 17/1.11 Watt, 3000 RPM (115V)
Magnifying glass
Hover image to zoom

2 Speed Draft Inducer, 1.06/0.28 Amp, 17/1.11 Watt, 3000 RPM (115V)

Brand:
Packard
SKU:
66762
Rating:
(0)
Q&A:
(0)
2 Speed Draft Inducer, 1.06/0.28 Amp, 17/1.11 Watt, 3000 RPM (115V)
Magnifying glass
Hover image to zoom
$346.14 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
1.06 Amps
Product Highlight: Wattage
1.11, 17 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Carrier
  • Shaded Pole Motor
  • CCW Shaft End
  • Includes 3 Prong Molex Plug
  • Easy Installation
  • Assembly Includes Mounting Bracket, Blower Wheel & Motor
Specifications
  • Speeds: 2
  • Amps: 1.06/0.28
  • Rotation: CWSE
  • RPM: 3000
  • Overload Protection: Automatic
  • Hertz: 60
  • Watts: 17/1.11
  • Type: Shaded Pole
  • Voltage: 115

Specs

–
Type:

Shaded Pole

Speeds:

1

2

RPM:

3000

Amperage:

1.06

Voltage:

115V

Bearings:

Ball

Wattage:

1.11

17

Rotation:

CWSE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy