Apply to be a TradeMaster!
Main product image of 2-Speed Shaded Pole Replacement Draft Inducer for Carrier (3000 RPM, 115 V, 0.39/1.32 Amps)
Magnifying glass
Hover image to zoom

2-Speed Shaded Pole Replacement Draft Inducer for Carrier (3000 RPM, 115 V, 0.39/1.32 Amps)

Brand:
Packard
SKU:
66763
Rating:
(1)
Q&A:
(0)
2-Speed Shaded Pole Replacement Draft Inducer for Carrier (3000 RPM, 115 V, 0.39/1.32 Amps)
Magnifying glass
Hover image to zoom
$378.22 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • ECM Motor
  • Brushless High Efficiency Motor
  • Ball Bearing
  • Includes straight Lyall Plug
  • Made in the USA
  • 115 to 230 Volts
  • Drop In Replacement for Heatcraft
  • Replaces Most 3.3" Diameter, Shaded Pole & PSC Heatcraft Motors
Specifications
  • Speeds 1
  • Amps 0.76-0.48
  • Rotation CWSE
  • RPM 1625
  • Bearings Ball
  • Motor Type ECM
  • Hertz 50/60
  • Shaft Dimension (In.) 5/16 x 2-1/2
  • Watts 16-35
  • Voltage 120 - 230
  • Plug Includes Straight Lyall Plug

Specs

–
Type:

Shaded Pole

Speeds:

2

Voltage:

115V

RPM:

3000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price and fast delivery

Worked
Hvac ken
Chicago area
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy