Shop Resideo Sale
Main product image of Trane Replacement Draft Inducer (1/30 HP, 120V,  3000 RPM)
Magnifying glass
Hover image to zoom

Trane Replacement Draft Inducer (1/30 HP, 120V, 3000 RPM)

Brand:
Packard
SKU:
66787
Rating:
(0)
Q&A:
(0)
Trane Replacement Draft Inducer (1/30 HP, 120V,  3000 RPM)
Magnifying glass
Hover image to zoom
$187.63 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Trane Replacement Draft Inducer (1/30 HP, 120V, 3000 RPM)
  • Includes Special Plug
  • Specs

    –
    Type:

    Shaded Pole

    Horse Power:

    1/30

    Voltage:

    120v

    Amperage:

    1.2

    Rotation:

    CCWLE

    Bearings:

    Ball

    RPM:

    3000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy