Apply to be a TradeMaster!
Main product image of Draft Inducer 3450 RPM 1/16 HP 460v (Direct Replacement for 50DK406182, 48SS400607, 48SS400381)
Magnifying glass
Hover image to zoom

Draft Inducer 3450 RPM 1/16 HP 460v (Direct Replacement for 50DK406182, 48SS400607, 48SS400381)

Brand:
Packard
SKU:
66816
Rating:
(0)
Q&A:
(0)
Draft Inducer 3450 RPM 1/16 HP 460v (Direct Replacement for 50DK406182, 48SS400607, 48SS400381)
Magnifying glass
Hover image to zoom
$954.67 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/16 HP
Product Highlight: Amperage
0.25 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Draft Inducer 3450 RPM 1/16 HP 460v (Direct Replacement for 50DK406182, 48SS400607, 48SS400381)

Applications/Features
  • 3.3" Dia.Permanent Split Capacitor Motor
  • Includes a Hall Sensor & a Gasket
  • Ball Bearing
  • 60 Hz

Direct Replacement for:
  • Carrier 48SS400381
  • Carrier 48SS400607
  • Carrier 50DK406182

Specs

–
Amperage:

0.25

Bearings:

Ball

Enclosure Type:

Open

Horse Power:

1/16

Hertz:

60

Type:

Permanent Split Capacitor

Overload Protection:

Automatic

RPM:

3450

Speeds:

1

Voltage:

460v

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy