Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
3/4" Stack C-Frame Motor (120V, 3000 RPM)
Brand:
Packard
SKU:
67154
Rating:
(0)
Q&A:
(0)
Hover image to zoom
67154 has been discontinued
Discontinued July 24, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
120v
3000 RPM
CCW
0.55 Amps
3/4"
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.
Features:
Shaded pole
Sleeve bearings
Stud mounting
Rotation is determined by viewing the shaft end
Direct Replacements for Nutone, Gemline, and Bohn
Specs
–
Size:
3/4"
Phase:
1
Speeds:
1
Voltage:
120v
Amperage:
0.55
Rotation:
CCW
RPM:
3000
Type:
Shaded Pole
Enclosure Type:
Open
Bearings:
Sleeve
Shaft Diameter:
1/4"
Shaft Length:
5/8"
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video