Apply to be a TradeMaster!
Main product image of 5" 1-Speed CW Motor (1/10 HP, 120V, 1100 RPM)
Magnifying glass
Hover image to zoom

5" 1-Speed CW Motor (1/10 HP, 120V, 1100 RPM)

Brand:
Packard
SKU:
70059
Rating:
(1)
Q&A:
(0)
5" 1-Speed CW Motor (1/10 HP, 120V, 1100 RPM)
Magnifying glass
Hover image to zoom
$113.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
3.4 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • 42 Frame
  • Single phase

Specs

–
Diameter (Inches):

5"

Phase:

1

Speeds:

1

Voltage:

120v

Amperage:

3.4

Rotation:

CW

RPM:

1100

Type:

Shaded Pole

Enclosure Type:

Open

Bearings:

Sleeve

Shaft Diameter:

1/2"

Hertz:

60

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Working great so far!

Motor is working great in my attic fan. I have only had it a month, so time will tell how durable it is.
LSU tiger for life!
Harahan, LA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy