Apply to be a TradeMaster!
Main product image of 5-5/8" PSC First Co. Replacement Motor (1/4 HP, 208-230V, 1625 RPM)
Magnifying glass
Hover image to zoom

5-5/8" PSC First Co. Replacement Motor (1/4 HP, 208-230V, 1625 RPM)

Brand:
Packard
SKU:
80010
Rating:
(0)
Q&A:
(0)
5-5/8" PSC First Co. Replacement Motor (1/4 HP, 208-230V, 1625 RPM)
Magnifying glass
Hover image to zoom
$237.16 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.65 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

5-5/8" PSC First Co. Replacement Motor (1/4 HP, 208-230V, 1625 RPM)

Specs

–
Voltage:

208/230V

Type:

Permanent Split Capacitor

Enclosure Type:

Open

RPM:

1625

Rotation:

CWLE

Horse Power:

1/4

Amperage:

1.65

Bearings:

Ball

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy