Apply to be a TradeMaster!
Main product image of Refrigeration Fan Motor (1/15 HP, 115/230V, 1550 RPM)
Magnifying glass
Hover image to zoom

Refrigeration Fan Motor (1/15 HP, 115/230V, 1550 RPM)

Brand:
Packard
SKU:
81671
Rating:
(0)
Q&A:
(0)
Refrigeration Fan Motor (1/15 HP, 115/230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$201.87 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
2.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • Stud mounting
  • 60 Hertz
  • Automatic overload
  • Single phase
  • Rotation is determined by viewing the shaft end; leads are on shaft end
  • Bolt circle 2.84”

Specs

–
Amperage:

2.1

Horse Power:

1/15

Phase:

1

Speeds:

1

Voltage:

115/230V

Rotation:

CCWSE

RPM:

1550

Type:

Shaded Pole

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Shaft Diameter:

5/16"

Shaft Length:

1-5/8"

Diameter (Inches):

4"

Mount:

Stud

Hertz:

60

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy