Apply to be a TradeMaster!
Main product image of 3.3", 1-Speed Shaded Pole Replacement Switch Motor for York (1/40 HP, 3200 RPM, 208-230 V)
Magnifying glass
Hover image to zoom

3.3", 1-Speed Shaded Pole Replacement Switch Motor for York (1/40 HP, 3200 RPM, 208-230 V)

Brand:
Packard
SKU:
82018
Rating:
(0)
Q&A:
(0)
3.3", 1-Speed Shaded Pole Replacement Switch Motor for York (1/40 HP, 3200 RPM, 208-230 V)
Magnifying glass
Hover image to zoom
82018 has been discontinued
Discontinued February 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3200 RPM
Product Highlight: Horse Power
1/40 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • H.P. 1/40
  • Speeds 1
  • Amps 0.78
  • Rotation CCWSE
  • RPM 3200
  • Bearings Ball
  • Enclosure Open
  • Shaft Length (In.) 2-1/2
  • Shaft Diameter (In.) 1/4
  • Shaft Dimension (In.) 1/4 x 2-1/2
  • Type Shaded Pole
  • Voltage 208 - 230

Specs

–
Type:

Shaded Pole

Voltage:

208/230V

RPM:

3200

Horse Power:

1/40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm