Apply to be a TradeMaster!
Main product image of 48 Frame Torsion Flex Mount Motor (3/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

48 Frame Torsion Flex Mount Motor (3/4 HP, 115V, 1075 RPM)

Brand:
Packard
SKU:
82113
Rating:
(0)
Q&A:
(1)
48 Frame Torsion Flex Mount Motor (3/4 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$385.02 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
11 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • 4 Leg Torsion Flex Mounting
  • Ball Bearing

Specs

–
Horse Power:

3/4

Speeds:

3

Phase:

1

Voltage:

115V

Amperage:

11

Rotation:

CCWLE

RPM:

1075

Enclosure Type:

Open

Bearings:

Ball

Type:

Permanent Split Capacitor

Shaft Length:

2-7/8"

Shaft Diameter:

1/2"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how is rotation determined, facing the shaft end or the wiring end?

Asked by Robert 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Robert, Most electric motor catalogs give the rotation from the shaft end.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy