Apply to be a TradeMaster!
Main product image of 3.3" 1-Speed Motor (1/33 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom

3.3" 1-Speed Motor (1/33 HP, 115V, 3000 RPM)

Brand:
Packard
SKU:
82121
Rating:
(0)
Q&A:
(0)
3.3" 1-Speed Motor (1/33 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$151.53 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/33 HP
Product Highlight: Amperage
1.1 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded Pole
  • Single Speed
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end
This Item Replaces:
  • Mars: 03590
  • R.E. Michel 2E779
  • Carrier 310371-751
  • GE 3590
  • Lennox 38E1601
  • Carrier 8251510431
  • Franklin 8251510431
  • Fasco D1179
  • Carrier HC23UE121A
  • Carrier JA1M086
  • Universal JA1M086
  • Carrier JA1M147
  • Carrier JA1M147N
  • Carrier JAIMO86
  • Carrier P251-2916
  • Carrier P2512916
  • Rotom RFM580
  • Universal U579

Specs

–
Horse Power:

1/33

Speeds:

1

Voltage:

115V

Amperage:

1.1

Enclosure Type:

Open

Rotation:

CCWLE

RPM:

3000

Bearings:

Sleeve

Diameter (Inches):

3.3"

Shaft Length:

1"

Type:

Shaded Pole

Overload Protection:

Automatic

Phase:

1

Shaft Diameter:

5/16"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy