Apply to be a TradeMaster!
Main product image of Broan Replacement Motor (1/20 HP, 120V, 1550 RPM)
Magnifying glass
Hover image to zoom

Broan Replacement Motor (1/20 HP, 120V, 1550 RPM)

Brand:
Packard
SKU:
82152
Rating:
(0)
Q&A:
(0)
Broan Replacement Motor (1/20 HP, 120V, 1550 RPM)
Magnifying glass
Hover image to zoom
$141.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.8 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Double Shaft
  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • Single Phase

Specs

–
Diameter (Inches):

3.3"

Horse Power:

1/20

Phase:

1

Speeds:

1

Voltage:

120v

Amperage:

1.8

Rotation:

CWLE

RPM:

1550

Enclosure Type:

Open

Bearings:

Sleeve

Shaft Diameter:

5/16"

Overload Protection:

Automatic

Hertz:

60

Type:

Shaded Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy