Apply to be a TradeMaster!
Main product image of Direct Drive Blower Motor (1/20 HP, 115V, 3300 RPM)
Magnifying glass
Hover image to zoom

Direct Drive Blower Motor (1/20 HP, 115V, 3300 RPM)

Brand:
Packard
SKU:
82180
Rating:
(0)
Q&A:
(0)
Direct Drive Blower Motor (1/20 HP, 115V, 3300 RPM)
Magnifying glass
Hover image to zoom
$145.12 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.54 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded Pole
  • Single Speed
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end

Specs

–
Horse Power:

1/20

Speeds:

1

Phase:

1

Voltage:

115V

Amperage:

1.54

Rotation:

CCWLE

RPM:

3300

Enclosure Type:

Open

Bearings:

Sleeve

Type:

Shaded Pole

Shaft Length:

2-1/8"

Shaft Diameter:

5/16"

Hertz:

60

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy