Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Replacement Motor (1/30 - 1/100 HP, 115 V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Replacement Motor (1/30 - 1/100 HP, 115 V, 1550 RPM)

Brand:
Packard
SKU:
82260
Rating:
(1)
Q&A:
(0)
3.3" Shaded Pole Replacement Motor (1/30 - 1/100 HP, 115 V, 1550 RPM)
Magnifying glass
Hover image to zoom
$92.89 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Ideal replacement for many range hoods
  • Shaded pole
  • Totally enclosed
  • Stud mounting
  • Automatic overload
  • Single phase
  • 60 Hertz
  • Rotation is determined by viewing the shaft end
Specifications
  • H.P. 1/30-1/100
  • Speeds 2
  • Amps 1.1/0.62
  • Rotation CW
  • RPM 1550/1100
  • Bearings Sleeve
  • Diameter (In.) 3.3
  • Enclosure Totally Enclosed
  • Mounting Stud
  • Shaft Length (In.) 1-3/4
  • Motor Type Shaded Pole
  • Frame 3.3
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 5/16
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 5/16 x 1-3/4
  • Length Less Shaft (In.) 2-3/4
  • Voltage 115

Specs

–
Type:

Shaded Pole

RPM:

1550

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect!

Perfect fit. It took quite a while to receive, but it was worth the wait.
Superwhammodyne
Hayward,CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy