Apply to be a TradeMaster!
Main product image of 3.3" Diameter Replacement Motor for Tradewinds (1/25 HP, 115 V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Diameter Replacement Motor for Tradewinds (1/25 HP, 115 V, 1550 RPM)

Brand:
Packard
SKU:
82324
Rating:
(3)
Q&A:
(0)
3.3" Diameter Replacement Motor for Tradewinds (1/25 HP, 115 V, 1550 RPM)
Magnifying glass
Hover image to zoom
$132.26 each
In Stock
In Stock
Get 2 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Double Shaft
  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • Single Phase
Specifications:
  • H.P. 1/25
  • Amps 2.10
  • Rotation CWLE
  • RPM 1550
  • Bearings Sleeve
  • Diameter (In.) 3.3
  • Enclosure Open
  • Mounting Resilient Hubs
  • Service Factor 1.00
  • Shaft Length (In.) 1-7/8
  • Motor Type Shaded Pole
  • Frame 3.3
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 5/16
  • Shafts 2
  • Hertz 60
  • Shaft Dimension (In.) 1-7/8 x 5/16 x 1-7/8
  • Length Less Shaft (In.) 3.00
  • Voltage 115

Specs

–
Type:

Shaded Pole

RPM:

1550

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Replacement for Tradewinds exhaust fan

Didnt have to replace the entire housing so saved a bunch of money just replacing the motor.
Mike
Lomira, WI
1 years ago
Was this review helpful to you?

Tradewinds Electric Kitchen Fan Cat. 1501, 1502, 1504, 1505

Used this to replace early 1960's Trade-Wind fan. It does not ship with gaskets so you'll have to fabricate your own if the old ones need replacing. The only knock is the motor does not appear to be variable speed. Otherwise, saved a ton of work not having to replace existing duct work to replace with something now.
MarkS
Seattle
1 years ago
Was this review helpful to you?

Able to salvage a Tradewinds Clipper kitchen fan from 1951

It was an effective replacement motor for a Tradewinds Clipper kitchen exhaust fan on a 1951 fan unit mounted in a plaster ceiling. It was slightly longer in overall dimension from the regular and I used a sheet of rubber about .080" thick designed to patch tractor tires to dampen the mount. Tradewinds is still in business but the original mounts that cushion the ends of the motor are no longer available and the old ones disintegrated when the fan motor was removed. It allowed us to get back into a working exhaust fan while reusing all of the original ductwork and swinging mounting brackets etc. The reason for the 4 stars is it wasn't exactly the same length but close enough to make it work.
coffeyman
Lynchburg VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy