Apply to be a TradeMaster!
Main product image of 42 Frame PSC Motor (1/8 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

42 Frame PSC Motor (1/8 HP, 1075 RPM)

Brand:
Packard
SKU:
82384
Rating:
(0)
Q&A:
(0)
42 Frame PSC Motor (1/8 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$225.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
2.6 Amps
Product Highlight: Diameter (Inches)
4.97" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Base Mounted
  • Electrically Reversible
  • Permanent Split Capacitor
  • Capacitor is Mounted on the Motor

Specs

–
Diameter (Inches):

4.97"

Horse Power:

1/8

Amperage:

2.6

Rotation:

Reversible

RPM:

1075

Type:

Permanent Split Capacitor

Enclosure Type:

Totally Enclosed

Bearings:

Sleeve

Shaft Diameter:

1/2"

Shaft Length:

2-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy