Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
5" PSC Motor (1/25 HP, 115V, 1075 RPM)
Brand:
Packard
SKU:
82456
Rating:
(0)
Q&A:
(0)
Hover image to zoom
82456 has been discontinued
Discontinued February 27, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
115V
1075 RPM
CCWLE
1/25 HP
0.8 Amps
5" Diameter
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Features:
Sleeve bearings
Automatic overload
Replaces models without a base & fits existing bases on most fan coil units.
Replaces Shaded Pole & PSC Motors
Open enclosure
Single phase
60 Hertz
Specs
–
Type:
Permanent Split Capacitor
Horse Power:
1/25
Speeds:
5
Phase:
1
Voltage:
115V
Amperage:
0.8
Rotation:
CCWLE
RPM:
1075
Enclosure Type:
Open
Bearings:
Ball
Diameter (Inches):
5"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video