Apply to be a TradeMaster!
Main product image of 3.3" 1-Speed CCW Motor (1/100 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" 1-Speed CCW Motor (1/100 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
82513
Rating:
(0)
Q&A:
(0)
3.3" 1-Speed CCW Motor (1/100 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
82513 has been discontinued
Discontinued May 7, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
3.3" 1-Speed CCW Motor (1/100 HP, 115V, 1550 RPM)
Brand:
Packard
SKU:50405-PACKARD
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/100 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.7 Amps

Description

Features:
  • Direct replacements for Nutone and many other popular range hoods
  • Rotation is determined by viewing the shaft end
  • Shaded pole
  • Stud and ring mounting
  • Automatic overload
  • 60 Hertz

Specs

Horse Power:

1/100

Speeds:

1

Phase:

1

Voltage:

115V

Amperage:

0.7

Rotation:

CCW

RPM:

1550

Diameter (Inches):

3.3"

Enclosure Type:

Totally Enclosed

Bearings:

Sleeve

Type:

Shaded Pole

Mount:

Stud

Shaft Length:

1-1/4"

Shaft Diameter:

1/4"

Hertz:

60

Overload Protection:

Automatic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Horse Power
Speeds
Phase
Voltage
Amperage