Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Packard Motors
Draft Inducer w/ Gaskets (115 V)
Brand:
Packard
SKU:
82590
Rating:
(1)
Q&A:
(0)
Hover image to zoom
82590 has been discontinued
Discontinued February 9, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
115V
3000 RPM
1.2 Amps
Description
–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Specifications:
Speeds: 1
Volts: 115
Amps: 1.20
Rotation: CCWSE
RPM: 3000
Amps at Free Air: 0.45
Bearings: Sleeve
Enclosure: Open
RPM at Free Air: 3100
Static Pressure: 0.1 in. 69
Static Pressure: 0.2 in. 68
Static Pressure: 0.3 in. 66
Static Pressure: 0.4 in. 57
Static Pressure: 0.5 in. 59
Static Pressure: 0.7 in. 47
Motor Type: Shaded Pole
Frame: C Frame
Overload: Automatic
Phase: 1
Hertz: 60
Weight (lbs.): 6.5
Features:
Shaded Pole
Single Speed
Automatic Overload
Single Phase
Gaskets included
Hide Description
Specs
–
Type:
Shaded Pole
RPM:
3000
Voltage:
115V
Amperage:
1.2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Lennox induction The first unit was out of balance
Lennox induction blower motor was out of balance The second one was perfect. Thanks for quick replacement...I rate them 5 stars for cost and service There best on the internet
Tom
Redlands ca
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video